Zoro Homepage

Banshee 30l-bs-banshee-gs33 12V 30Ah Harley Davidson 66010-97A Replacement Battery

  • Mfr # 30l-bs-banshee-gs33

  • Zoro # G104201836


product price: $238.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30l-bs-banshee-gs33
Zoro #
G104201836
UPC #
-
Country of Origin
China

Description

A Heavy Duty Separator increases life, is resistant to shock and vibration to prevent shorts. Heavy duty plates and grids inside the battery make this one Sealed battery with 385CCA Banshee 30L-BS. Our sealed motorcycle batteries Absorbed Glass Mat technology for short. Design dramatically improves a battery's performance.

Features
  • Harley Davidson 66010-97A Replacement Battery
  • Motorcycle Batteries
  • More Lead
  • More Power
  • Sealed Agm with Thicker, Heavier Plates
  • Weighs 20 Percent more than Competitors
  • Its Simple, More Battery Life and Starting Power
  • 4 Years Warranty
Specifications
  • Amperage: 30 AH
  • Voltage: 12 V
  • Dimension: 5" H x 6.96" W x 6.61" L
  • Weight: 22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.