Banshee 30L-BS-Banshee-Harley 12V 30Ah YTX30L-BS Motorcycle Battery for Harley Davidson 66010-97C - 4 Years Warranty

  • Mfr # 30L-BS-Banshee-Harley

  • Zoro # G404201932


product price:  $229.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30L-BS-Banshee-Harley
Zoro #
G404201932
UPC #
840894157943
Country of Origin
China

Description

A Heavy Duty Separator increases life, is resistant to shock and vibration to prevent shorts. Heavy duty plates and grids inside the battery make this one Sealed battery with 385CCA Banshee 30L-BS. Our sealed motorcycle batteries Absorbed Glass Mat technology for short. Design dramatically improves a battery's performance.

Features
  • YTX30L-BS Motorcycle Battery for Harley Davidson 66010-97C
  • Motorcycle Batteries
  • More Lead
  • More Power
  • Sealed Agm with Thicker, Heavier Plates
  • Weighs 20 Percent more than Competitors
  • Its Simple, More Battery Life and Starting Power
  • 4 Years Warranty
Specifications
  • Amperage: 30 AH
  • Voltage: 12 V
  • Dimension: 5" H x 6.96" W x 6.61" L
  • Weight: 22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.