This item is Discontinued.

Banshee Banshee 30L-BS-Banshee13 12V 30Ah Battery for Harley Davidson FL FLH FLT FLHR Road King Glide Touring - 4 Years Warranty 30L-BS-Banshee13

This item is Discontinued.

Banshee

Banshee 30L-BS-Banshee13 12V 30Ah Battery for Harley Davidson FL FLH FLT FLHR Road King Glide Touring - 4 Years Warranty (Discontinued)

Mfr # 30L-BS-Banshee13
Zoro # G704202028
UPC # 840894153020
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30L-BS-Banshee13
Zoro #
G704202028
UPC #
840894153020
Country of Origin
China

Description

A Heavy Duty Separator increases life, is resistant to shock and vibration to prevent shorts. Heavy duty plates and grids inside the battery make this one Sealed battery with 385CCA Banshee 30L-BS. Our sealed motorcycle batteries Absorbed Glass Mat technology for short. Design dramatically improves a battery's performance.

Features
  • Battery for Harley Davidson FL FLH FLT FLHR Road King Glide Touring
  • Motorcycle Batteries
  • More Lead
  • More Power
  • Sealed Agm with Thicker, Heavier Plates
  • Weighs 20 Percent more than Competitors
  • Its Simple, More Battery Life and Starting Power
  • 4 Years Warranty
Specifications
  • Amperage: 30 AH
  • Voltage: 12 V
  • Dimension: 5" H x 6.96" W x 6.61" L
  • Weight: 22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.