Zoro Homepage

Banshee 31M-AGM-Banshee-02 Group 31 Sealed AGM Deep Cycle Dual Purpose Marine Battery

  • Mfr # 31M-AGM-Banshee-02

  • Zoro # G704115519


product price: $473.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31M-AGM-Banshee-02
Zoro #
G704115519
UPC #
843443179342
Country of Origin
China

Description

Unleash the Banshee this year with the new Group 27M deep-cycle sealed marine battery with dual terminals. Banshee batteries are designed to withstand rigorous deep charges as well as long slow recharges. The Banshee sealed marine deep-cycle battery is a direct replacement for Optima D27M batteries and excellent recharge capabilities for long lasting performance.

Banshee marine batteries are produced and manufactured using only the most up to date materials. Our group 27 marine battery is rugged, powerful, resilient, and should be the only battery you rely on for cranking, igniting, and lighting.

Banshee Marine Sealed Deep Cycle batteries provide superior high integrity and reliability. They are specially designed for frequent cyclic charge and discharge. By using strong grids, thick plates, and specially active material, these batteries are designed for repeated deep-discharge applications.

The Banshee Marine Sealed Deep Cycle batteries offer 30% more cyclic life than standby series batteries. They are suitable for solar and wind renewable energy storage, RVs, and marine applications.

Completely Sealed - No Leaking At All:
  • This battery is completely sealed and can be mounted in any position without the need to worry about it leaking. These AGM batteries are completely spill proof and leak proof.
  • The key to this technology is the porous microfiber separators, which completely absorb and trap electrolytes. AGM batteries have the electrolyte suspended in fiberglass mat separators that act as absorbent sponges. AGM Battery provides the most power and best value in the industry.
The Perfect Performance Battery - Deep Cycling and Starting Capabilities:
  • The perfect balance between Starting and Deep Cycle Performance.
Banshee Batteries vs. spiral wound designs: 15% more plate surface area!:
  • The advantage of buying Banshee Marine Batteries is that they have more battery plates. More battery plates mean more plate surface area. That means that the Banshee battery has more power twice as much as conventional batterie.
  • Banshee Marine Series batteries outperform every other brand of batteries on the market including spiralwound batteries, because their densely packed plates eliminate the "

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.