Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Banshee BC-LI-12V-2 12V Lithium Ion Battery Charger for Motorcycle

  • Mfr # BC-LI-12V-2

  • Zoro # G204202092


product price: $51.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC-LI-12V-2
Zoro #
G204202092
UPC #
843443148782
Country of Origin
China

Description

The Banshee lithium battery charger is the perfect tool to keep your Lithium-ion motorcycle batteries fully charged. This charger is designed for charging and maintaining 12 volt lifepo4 batteries. The Banshee lithium charger is a fully automatic charger with a built-in circuit protection to prevent overcharging, short circuit and reverse polarity.

Features
  • Fully Automatic Smart Charger
  • 2 Stages - CC/CV
  • Over Voltage Protection
  • Over Charge Protection
  • Over Load Protection
  • Short Circuit Protection
  • Reverse Polarity Protection
Includes
  • Clamps & Ring Terminals
Specifications
  • Input Voltage: AC 110V
  • Output Voltage: DC 14.4V
  • Charging Current: 2 Amp
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.