Zoro Homepage

Banshee DLFP30L-BS-CS4 12.8V Lithium Battery for Replacement YTX30L-BS & 30L-BS

  • Mfr # DLFP30L-BS-CS4

  • Zoro # G304115742


product price: $439.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLFP30L-BS-CS4
Zoro #
G304115742
UPC #
843443102876
Country of Origin
China

Description

12.8V Lithium Battery for Replacement YTX30L-BS & 30L-BS

Batteries are the life of your electronic gadgets and so the most important among all electronic accessories. Here you can get access to an extensive range of batteries, from which you can pick the best one for you.

Features
  • Extreme Light Weight
  • Flush Terminals
  • Built In Voltage Meter
  • Non-Slip Grip
Replaces
  • YTX30L-BS, YIX30L-BS, YB30L-B, YB30CL-B, GYZ32HL, Y60-N24AL-B, Y60N24L-A, 12N24-3, 12N24-3A, 52515, 53030, ETX16L, ETX18L, ETX20L, ETX30L
Specifications
  • Material: Lithium Ion
  • Voltage: 12.8V
  • Wattage per Hour: 160W
  • Cranking Amperage: 625A
  • Dimension: 6.9 H x 4.9 W x 6.5 L in.
  • Weight: 5.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.