Zoro Homepage

Battery, 3.6V

  • Mfr # QMB4508

  • Zoro # G5236520


product price: $23.19
/ea

Key Features

For Use With
FV700, Mfr. No. FV300, SX500, SX600, SX900
Voltage
3.6 V
Battery Type
Nickel-Metal Hydride
Color
Black
Product Type
Radio Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMB4508
Zoro #
G5236520
UPC #
-
Country of Origin
China

Details

Item
Radio Battery
For Use With
FV700, Mfr. No. FV300, SX500, SX600, SX900
Voltage
3.6 V
Battery Type
Nickel-Metal Hydride
Color
Black
Product Type
Radio Battery
Compatible Radio Manufacturer Model Number
FV300, FV700, SX500, SX600, SX900
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Compatible Radio Series
FV300, FV700, SX500, SX600, SX900
Compatible Product Type
Portable Two Way Radio
Compatible Pump
Portable Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series FV300, FV700, SX500, SX600, SX900, Compatible Radio Manufacturer Model Number FV300, FV700, SX500, SX600, SX900, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 700 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Portable Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 3.6 V, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.