Zoro Homepage

Battery, 7.2V

  • Mfr # QMB6305L

  • Zoro # G5214111


product price: $36.95
/ea

Key Features

For Use With
Mfr. No. CP110, RDU2020, RDU2023, RLN6305
Voltage
7.2 V
Color
Black
Battery Type
Lithium Ion
Product Type
Radio Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMB6305L
Zoro #
G5214111
UPC #
-
Country of Origin
China

Details

Item
Radio Battery
For Use With
Mfr. No. CP110, RDU2020, RDU2023, RLN6305
Voltage
7.2 V
Color
Black
Battery Type
Lithium Ion
Product Type
Radio Battery
Compatible Radio Series
RDX
Compatible Radio Manufacturer Model Number
CP110, RDU2020, RDU2023, RLN6305
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series RDX, Compatible Radio Manufacturer Model Number CP110, RDU2020, RDU2023, RLN6305, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,200 mAh, Battery Type Lithium Ion, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.2 V, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.