Zoro Homepage

Battery, 7.2V

  • Mfr # QYT-9008-1300

  • Zoro # G5286108


product price: $31.99
/ea

Key Features

For Use With
Mfr. No. NTN8923, MTP300, NTN8294, NTN8294A, NTN8294AR, NTN8294B, NTN8294BR, NTN8923AR, RNN4006, TETRA MTP200, XTS3000, XTS3500, XTS4250, XTS5000
Voltage
7.2 V
Battery Type
Nickel-Metal Hydride
Color
Black
Product Type
Radio Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QYT-9008-1300
Zoro #
G5286108
UPC #
-
Country of Origin
China

Details

Item
Radio Battery
For Use With
Mfr. No. NTN8923, MTP300, NTN8294, NTN8294A, NTN8294AR, NTN8294B, NTN8294BR, NTN8923AR, RNN4006, TETRA MTP200, XTS3000, XTS3500, XTS4250, XTS5000
Voltage
7.2 V
Battery Type
Nickel-Metal Hydride
Color
Black
Product Type
Radio Battery
Compatible Radio Series
XTS 3000, XTS 3500, XTS 4250, XTS 5000
Compatible Radio Manufacturer Model Number
MTP300, NTN8294, NTN8294A, NTN8294AR, NTN8294B, NTN8294BR, NTN8923, NTN8923AR, RNN4006, TETRA MTP200, XTS3000, XTS3500, XTS4250, XTS5000
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series XTS 3000, XTS 3500, XTS 4250, XTS 5000, Compatible Radio Manufacturer Model Number MTP300, NTN8294, NTN8294A, NTN8294AR, NTN8294B, NTN8294BR, NTN8923, NTN8923AR, RNN4006, TETRA MTP200, XTS3000, XTS3500, XTS4250, XTS5000, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 1,300 mAh, Battery Type Nickel-Metal Hydride

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.