Zoro Homepage

Battery, 7.2V

  • Mfr # QYT-9815-2700

  • Zoro # G5228559


product price: $46.19
/ea

Key Features

For Use With
Mfr. No. NTN9815, MT1500, NTN9815A, NTN9815AR, NTN9815B, NTN9858, NTN9858A, NTN9858AR, NTN9858B, NTN9858C, PR1500, XTS1500, XTS2500
Voltage
7.2 V
Color
Black
Battery Type
Nickel-Metal Hydride
Product Type
Radio Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QYT-9815-2700
Zoro #
G5228559
UPC #
-
Country of Origin
China

Details

Item
Radio Battery
For Use With
Mfr. No. NTN9815, MT1500, NTN9815A, NTN9815AR, NTN9815B, NTN9858, NTN9858A, NTN9858AR, NTN9858B, NTN9858C, PR1500, XTS1500, XTS2500
Voltage
7.2 V
Color
Black
Battery Type
Nickel-Metal Hydride
Product Type
Radio Battery
Compatible Radio Brand
Motorola
Compatible Radio Series
MT 1500, PR1500, XTS 1500, XTS 2500
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
MT1500, NTN9815, NTN9815A, NTN9815AR, NTN9815B, NTN9858, NTN9858A, NTN9858AR, NTN9858B, NTN9858C, PR1500, XTS1500, XTS2500
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series MT 1500, PR1500, XTS 1500, XTS 2500, Compatible Radio Manufacturer Model Number MT1500, NTN9815, NTN9815A, NTN9815AR, NTN9815B, NTN9858, NTN9858A, NTN9858AR, NTN9858B, NTN9858C, PR1500, XTS1500, XTS2500, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,700 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Two Way Radio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.