Battery, 7.4V
Mfr # NNTN7034-4400
Zoro # G5182779
product price: $123.99
/ea
Free Shipping & Returns
Key Features
For Use With
APX6000, APX600XE, APX7000XE, Mfr. No. APX7000, SRX2200
Voltage
7.4 V
Color
Black
Battery Type
Lithium Ion
Product Type
Radio Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NNTN7034-4400
Zoro #
G5182779
UPC #
-
Country of Origin
China
Details
Item
Radio Battery
For Use With
APX6000, APX600XE, APX7000XE, Mfr. No. APX7000, SRX2200
Voltage
7.4 V
Color
Black
Battery Type
Lithium Ion
Product Type
Radio Battery
Compatible Radio Brand
Motorola
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
APX6000, APX600XE, APX7000, APX7000XE, SRX2200
Compatible Radio Series
APX 6000, APX 6000XE, APX 7000, APX 7000XE, SRX 2200
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series APX 6000, APX 6000XE, APX 7000, APX 7000XE, SRX 2200, Compatible Radio Manufacturer Model Number APX6000, APX600XE, APX7000, APX7000XE, SRX2200, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 4,600 mAh, Battery Type Lithium Ion, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.4 V, Color Black
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.