Zoro Homepage

Battery, 7.4V

  • Mfr # PMNN4407

  • Zoro # G5211899


product price: $67.69
/ea

Key Features

For Use With
DP-2000, DP-4000, Mfr. No. PMNN4407, XiR-P8660, XPR3000, XPR3300, XPR3500, XPR7350, XPR7380, XPR7580, XPR7750
Voltage
7.4 V
Color
Black
Battery Type
Lithium Ion
Product Type
Radio Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMNN4407
Zoro #
G5211899
UPC #
-
Country of Origin
China

Details

Item
Radio Battery
For Use With
DP-2000, DP-4000, Mfr. No. PMNN4407, XiR-P8660, XPR3000, XPR3300, XPR3500, XPR7350, XPR7380, XPR7580, XPR7750
Voltage
7.4 V
Color
Black
Battery Type
Lithium Ion
Product Type
Radio Battery
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
APX1000, APX3000, APX4000, DP4400, DP4401, DP4600, DP4601, DP4800, DP4801, XPR3300, XPR3300e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Compatible Radio Series
APX 1000, APX 3000, APX 4000, DP4000, XPR 3000, XPR 3000e, XPR 7000, XPR 7000e
Compatible Radio Brand
Motorola
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series APX 1000, APX 3000, APX 4000, DP4000, XPR 3000, XPR 3000e, XPR 7000, XPR 7000e, Compatible Radio Manufacturer Model Number APX1000, APX3000, APX4000, DP4400, DP4401, DP4600, DP4601, DP4800, DP4801, XPR3300, XPR3300e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e, Compatible Radio Grainger Model Number Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.