Zoro Homepage

Battery, 7.5V

  • Mfr # QYT-4496

  • Zoro # G5188598


product price: $43.35
/ea

Key Features

For Use With
CP150, CP160, CP180, CP200, Mfr. No. CP140, PR400
Voltage
7.5 V
Color
Black
Battery Type
Nickel Cadmium
Product Type
Radio Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QYT-4496
Zoro #
G5188598
UPC #
-
Country of Origin
China

Details

Item
Radio Battery
For Use With
CP150, CP160, CP180, CP200, Mfr. No. CP140, PR400
Voltage
7.5 V
Color
Black
Battery Type
Nickel Cadmium
Product Type
Radio Battery
Compatible Radio Series
CP140, CP150, CP160, CP180, CP200, CP200d, PR400
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
CP140, CP150, CP160, CP180, CP200, PR400
Compatible Radio Type
Handheld
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series CP140, CP150, CP160, CP180, CP200, CP200d, PR400, Compatible Radio Manufacturer Model Number CP140, CP150, CP160, CP180, CP200, PR400, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 1,100 mAh, Battery Type Nickel Cadmium, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.5 V, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.