Zoro Homepage

Battery, 7.5V

  • Mfr # QYT4851-1500

  • Zoro # G5238429


product price: $34.19
/ea

Key Features

For Use With
CP150, CP160, CP180, CP200, Mfr. No. CP140, PR400
Voltage
7.5 V
Battery Type
Nickel-Metal Hydride
Color
Black
Product Type
Radio Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QYT4851-1500
Zoro #
G5238429
UPC #
-
Country of Origin
China

Details

Item
Radio Battery
For Use With
CP150, CP160, CP180, CP200, Mfr. No. CP140, PR400
Voltage
7.5 V
Battery Type
Nickel-Metal Hydride
Color
Black
Product Type
Radio Battery
Compatible Radio Brand
Motorola
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
CP140, CP150, CP160, CP180, CP200, PR400
Compatible Radio Series
CP040, CP140, CP150, CP160, CP180, CP200, CP200d, CP340, CP360, CP380, EP450, GP3138, GP3688, PR400
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series CP040, CP140, CP150, CP160, CP180, CP200, CP200d, CP340, CP360, CP380, EP450, GP3138, GP3688, PR400, Compatible Radio Manufacturer Model Number CP140, CP150, CP160, CP180, CP200, PR400, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 1,600 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Two Way Radio, Waterproof No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.