Zoro Homepage

Battery, Lithium-Ion, Fits Cardiac Science

  • Mfr # BJ-AM9146

  • Zoro # G0988552


product price: $336.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cardiac Science Mfr. No. 9146-001
Battery
12V Lithium-Ion, 7500mAH
Color
Black
Battery Type
12V Lithium-Ion
Product Type
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BJ-AM9146
Zoro #
G0988552
UPC #
-
Country of Origin
China

Details

Item
Battery
For Use With
Cardiac Science Mfr. No. 9146-001
Battery
12V Lithium-Ion, 7500mAH
Color
Black
Battery Type
12V Lithium-Ion
Product Type
Battery
Compatible Manufacturer Part Number
9146-001

Description

Battery, Battery 12V Lithium-Ion, 7500mAH, For Use With Cardiac Science Mfr. No. 9146-001

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.