Battery, Lithium-Ion, Fits Icom
Mfr # QIB-265
Zoro # G0964621
product price: $43.99
/eaKey Features
Battery Type
Lithium Ion
Battery Capacity
2,200 mAh
Fits Model
BP-265LI, IC-F3001, IC-F3002, IC-F3003, IC-F3101D, IC-F4001, IC-F4002, IC-F4003, IC-F4101D, IC-T70A, IC-T70E, IC-V80, IC-V80E, Mfr. No. BP-265
Fits Brand
Icom
Recharge Time
Charger Dependent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QIB-265
Zoro #
G0964621
UPC #
-
Country of Origin
China
Details
Item
Radio Battery
Battery Type
Lithium Ion
Battery Capacity
2,200 mAh
Fits Model
BP-265LI, IC-F3001, IC-F3002, IC-F3003, IC-F3101D, IC-F4001, IC-F4002, IC-F4003, IC-F4101D, IC-T70A, IC-T70E, IC-V80, IC-V80E, Mfr. No. BP-265
Fits Brand
Icom
Recharge Time
Charger Dependent
Voltage
7.4 V
Color
Black
Product Type
Radio Battery
Compatible Radio Series
F3001, F3002, F3003, F3101D, F4001, F4002, F4003, F4101D, T70, V80
Compatible Radio Manufacturer Model Number
BP265, BP265LI, ICF3001, ICF3002, ICF3003, ICF3101D, ICF4001, ICF4002, ICF4003, ICF4101D, ICT70A, ICT70E, ICV80, ICV80E
Compatible Radio Type
Handheld
Compatible Radio Brand
Icom
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series F3001, F3002, F3003, F3101D, F4001, F4002, F4003, F4101D, T70, V80, Compatible Radio Manufacturer Model Number BP265, BP265LI, ICF3001, ICF3002, ICF3003, ICF3101D, ICF4001, ICF4002, ICF4003, ICF4101D, ICT70A, ICT70E, ICV80, ICV80E, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,200 mAh, Battery Type Lithium Ion
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.