Zoro Homepage

Battery, Nickel Cadmium, Fits Motorola

  • Mfr # HNN9044A

  • Zoro # G0985901


product price: $26.69
/ea

Key Features

Voltage
7.5 V
Color
Black
Battery Type
Nickel Cadmium
Fits Brand
Motorola
Battery Capacity
600 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNN9044A
Zoro #
G0985901
UPC #
-
Country of Origin
China

Details

Item
Radio Battery
Voltage
7.5 V
Color
Black
Battery Type
Nickel Cadmium
Fits Brand
Motorola
Battery Capacity
600 mAh
Recharge Time
Charger Dependent
Fits Model
HNN9044_R, HNN9044A, HNN9056, HNN9056A, HT10, Mfr. No. HNN9044, Radius P10, Radius P50, Radius P60, SP10, SP50
Product Type
Radio Battery
Compatible Radio Brand
Motorola
Compatible Radio Series
SP10, SP50
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
HNN9044A
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series SP10, SP50, Compatible Radio Manufacturer Model Number HNN9044A, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 600 mAh, Battery Type Nickel Cadmium, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.5 V, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.