Zoro Homepage

Battery Pack, Fits Hytera, 7.5V

  • Mfr # QHB2001L

  • Zoro # G7218340


product price: $48.69
/ea

Key Features

Voltage
7.5 V
Battery Type
Lithium Ion
Fits Brand
Hytera
Battery Capacity
2,000 mAh
Fits Model
BL2001, Mfr. No. TC610, TC610P, TC620
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QHB2001L
Zoro #
G7218340
UPC #
-
Country of Origin
China

Details

Item
Radio Battery
Voltage
7.5 V
Battery Type
Lithium Ion
Fits Brand
Hytera
Battery Capacity
2,000 mAh
Fits Model
BL2001, Mfr. No. TC610, TC610P, TC620
Color
Black
Product Type
Radio Battery
Compatible Radio Series
TC-610, TC-620
Compatible Radio Manufacturer Model Number
BL2001, TC610, TC610P, TC620
Compatible Radio Brand
Hytera
Compatible Radio Type
Handheld
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Hytera, Compatible Radio Series TC-610, TC-620, Compatible Radio Manufacturer Model Number BL2001, TC610, TC610P, TC620, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,000 mAh, Battery Type Lithium Ion, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.5 V, Color Black

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.