Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Pack, Fits Icom, 7.5V

  • Mfr # QIB-264-1500

  • Zoro # G6366851


product price: $40.89
/ea

Key Features

Battery Capacity
1,500 mAh
Fits Brand
Icom
Voltage
7.5 V
Battery Type
Nickel-Metal Hydride
Fits Model
C-F3001, F3003, F4001, F4003, IC-F3002, IC-F3003, IC-F3101D, IC-F4001, IC-F4002, IC-F4003, IC-F4101D, IC-T70A, IC-T70E, IC-V80, IC-V80E, Mfr. No. F3001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QIB-264-1500
Zoro #
G6366851
UPC #
-
Country of Origin
China

Details

Item
Radio Battery
Battery Capacity
1,500 mAh
Fits Brand
Icom
Voltage
7.5 V
Battery Type
Nickel-Metal Hydride
Fits Model
C-F3001, F3003, F4001, F4003, IC-F3002, IC-F3003, IC-F3101D, IC-F4001, IC-F4002, IC-F4003, IC-F4101D, IC-T70A, IC-T70E, IC-V80, IC-V80E, Mfr. No. F3001
Color
Black
Product Type
Radio Battery
Compatible Radio Brand
Icom
Compatible Radio Series
F3001, F3002, F3003, F3101D, F4001, F4002, F4003, F4101D, T70, V80
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
CF3001, F3001, F3003, F4001, F4003, ICF3002, ICF3003, ICF3101D, ICF4001, ICF4002, ICF4003, ICF4101D, ICT70A, ICT70E, ICV80, ICV80E
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series F3001, F3002, F3003, F3101D, F4001, F4002, F4003, F4101D, T70, V80, Compatible Radio Manufacturer Model Number CF3001, F3001, F3003, F4001, F4003, ICF3002, ICF3003, ICF3101D, ICF4001, ICF4002, ICF4003, ICF4101D, ICT70A, ICT70E, ICV80, ICV80E, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 1,500 mAh, Battery Type Nickel-Metal Hydride

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.