Battery Pack, Fits Mfr. No. CN3
Mfr # CN3-LI39
Zoro # G6299767
product price: $25.69
/eaKey Features
Fits Model
Fit Model INTERMEC CN3, CN3E, CN4, CN4E. Part Number INTERMEC 318-016-001, 318-016-002, AB15, AB16, AB9
Battery Type
Lithium Ion
Voltage
3.7 V
Battery Capacity
3,900 mAh
Fits Brand
Intermec
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN3-LI39
Zoro #
G6299767
UPC #
-
Country of Origin
China
Details
Item
Radio Battery
Fits Model
Fit Model INTERMEC CN3, CN3E, CN4, CN4E. Part Number INTERMEC 318-016-001, 318-016-002, AB15, AB16, AB9
Battery Type
Lithium Ion
Voltage
3.7 V
Battery Capacity
3,900 mAh
Fits Brand
Intermec
Color
Black
Product Type
Radio Battery
Compatible Radio Brand
Intermec
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
318-016-001, 318-016-002, AB15, AB16, AB9, CN3, CN3E, CN4, CN4E
Compatible Radio Series
318-016-002
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Intermec, Compatible Radio Series 318-016-002, Compatible Radio Manufacturer Model Number 318-016-001, 318-016-002, AB15, AB16, AB9, CN3, CN3E, CN4, CN4E, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 3,900 mAh, Battery Type Lithium Ion, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 3.7 V, Color Black
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.