Zoro Homepage

Battery Pack, Fits Model BKB191210, Harris

  • Mfr # BKB210MH

  • Zoro # G4822119


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Harris
Voltage
7.4 V
Battery Capacity
2,000 mAh
Recharge Time
Charger Dependent
Battery Type
Nickel-Metal Hydride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKB210MH
Zoro #
G4822119
UPC #
-
Country of Origin
China

Details

Item
Radio Battery
Fits Brand
Harris
Voltage
7.4 V
Battery Capacity
2,000 mAh
Recharge Time
Charger Dependent
Battery Type
Nickel-Metal Hydride
Fits Model
Mfr. No. BKB191210
Color
Black
Product Type
Radio Battery
Compatible Radio Brand
Ericsson, Macom
Compatible Radio Series
Jaguar J-700P, Jaguar SPD 2000, P5100, P7100, P7200
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
BKB191210/4, BKB191210/43, BKB191210/5, BKB191210/6, BKB1912103, BKB1912104R5
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Ericsson, Macom, Compatible Radio Series Jaguar J-700P, Jaguar SPD 2000, P5100, P7100, P7200, Compatible Radio Manufacturer Model Number BKB191210/4, BKB191210/43, BKB191210/5, BKB191210/6, BKB1912103, BKB1912104R5, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,700 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Two Way Radio, Waterproof No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.