Battery Pack, Fits Model BL2006, HYT Brand
Mfr # QHB2006L
Zoro # G4822338
product price: $60.45
/eaKey Features
Fits Brand
HYT
Fits Model
Mfr. No. BL2006
Battery Capacity
2,000 mAh
Recharge Time
Charger Dependent
Battery Type
Lithium Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QHB2006L
Zoro #
G4822338
UPC #
-
Country of Origin
China
Details
Item
Radio Battery
Fits Brand
HYT
Fits Model
Mfr. No. BL2006
Battery Capacity
2,000 mAh
Recharge Time
Charger Dependent
Battery Type
Lithium Ion
Voltage
7.4 V
Color
Black
Product Type
Radio Battery
Compatible Radio Series
HDP100, HDP150, PD7
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
BL2006
Compatible Radio Brand
Harris, Hytera
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Harris, Hytera, Compatible Radio Series HDP100, HDP150, PD7, Compatible Radio Manufacturer Model Number BL2006, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,000 mAh, Battery Type Lithium Ion, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.4 V, Color Black
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.