Battery Pack, Fits Model BP196, ICOM Brand
Mfr # QIB196
Zoro # G4822329
product price: $39.89
/eaKey Features
Voltage
7.4 V
Battery Type
Nickel-Metal Hydride
Fits Brand
Icom
Battery Capacity
2,000 mAh
Recharge Time
Charger Dependent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QIB196
Zoro #
G4822329
UPC #
-
Country of Origin
China
Details
Item
Radio Battery
Voltage
7.4 V
Battery Type
Nickel-Metal Hydride
Fits Brand
Icom
Battery Capacity
2,000 mAh
Recharge Time
Charger Dependent
Fits Model
Mfr. No. BP196
Color
Black
Product Type
Radio Battery
Compatible Radio Type
Handheld
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
BP196
Compatible Radio Series
A4, F3, F4, T2
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series A4, F3, F4, T2, Compatible Radio Manufacturer Model Number BP196, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,000 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.4 V, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.