Zoro Homepage

Battery Pack, Fits Model BP210, ICOM Brand

  • Mfr # QIB210

  • Zoro # G4822301


product price: $36.99
/ea

Key Features

Recharge Time
Charger Dependent
Fits Model
Mfr. No. BP210
Fits Brand
Icom
Battery Capacity
2,000 mAh
Battery Type
Nickel-Metal Hydride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIB210
Zoro #
G4822301
UPC #
-
Country of Origin
China

Details

Item
Radio Battery
Recharge Time
Charger Dependent
Fits Model
Mfr. No. BP210
Fits Brand
Icom
Battery Capacity
2,000 mAh
Battery Type
Nickel-Metal Hydride
Voltage
7.4 V
Color
Black
Product Type
Radio Battery
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
BP210
Compatible Radio Series
A24, A6, F21, F21S, F3, F30, F31, F4, F40, F41
Compatible Radio Type
Handheld
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series A24, A6, F21, F21S, F3, F30, F31, F4, F40, F41, Compatible Radio Manufacturer Model Number BP210, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,000 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.4 V, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.