Battery Pack, Fits Model BP232, ICOM Brand
Mfr # QIB-BP232
Zoro # G4822286
product price: $37.65
/eaKey Features
Battery Capacity
2,000 mAh
Battery Type
Lithium Ion
Fits Model
Mfr. No. BP232
Voltage
7.4 V
Fits Brand
Icom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QIB-BP232
Zoro #
G4822286
UPC #
-
Country of Origin
China
Details
Item
Radio Battery
Battery Capacity
2,000 mAh
Battery Type
Lithium Ion
Fits Model
Mfr. No. BP232
Voltage
7.4 V
Fits Brand
Icom
Recharge Time
Charger Dependent
Color
Black
Product Type
Radio Battery
Compatible Radio Brand
Icom
Compatible Radio Series
A14, F14, F15, F16, F24, F25, F26, F3001, F3011, F3021, F3061, F3062, F3162, F33, F34, F4001, F4011, F4021, F4029SDR, F4061, F4062, F4162, F43, F44
Compatible Radio Manufacturer Model Number
BP232
Compatible Radio Type
Handheld
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series A14, F14, F15, F16, F24, F25, F26, F3001, F3011, F3021, F3061, F3062, F3162, F33, F34, F4001, F4011, F4021, F4029SDR, F4061, F4062, F4162, F43, F44, Compatible Radio Manufacturer Model Number BP232, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,000 mAh, Battery Type Lithium Ion, Compatible Product Type Two Way Radio, Waterproof No
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.