Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Pack, Fits Model BP265, ICOM Brand

  • Mfr # QIB-BP265

  • Zoro # G4822277


product price: $42.89
/ea

Key Features

Fits Model
Mfr. No. BP265
Recharge Time
Charger Dependent
Fits Brand
Icom
Battery Capacity
2,000 mAh
Voltage
7.4 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QIB-BP265
Zoro #
G4822277
UPC #
-
Country of Origin
China

Details

Item
Radio Battery
Fits Model
Mfr. No. BP265
Recharge Time
Charger Dependent
Fits Brand
Icom
Battery Capacity
2,000 mAh
Voltage
7.4 V
Battery Type
Lithium Ion
Color
Black
Product Type
Radio Battery
Compatible Radio Series
F3001, F3002, F3003, F3101D, F4001, F4002, F4003, F4101D, T70, V80
Compatible Radio Type
Handheld
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
BP265
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series F3001, F3002, F3003, F3101D, F4001, F4002, F4003, F4101D, T70, V80, Compatible Radio Manufacturer Model Number BP265, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,000 mAh, Battery Type Lithium Ion, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.4 V, Color Black

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.