Battery Pack, Fits Model FNB113, Vertex
Mfr # QVB-113
Zoro # G4822067
product price: $73.19
/eaKey Features
Battery Capacity
2,000 mAh
Voltage
7.4 V
Fits Model
Mfr. No. FNB113
Fits Brand
Vertex
Battery Type
Lithium Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QVB-113
Zoro #
G4822067
UPC #
-
Country of Origin
China
Details
Item
Radio Battery
Battery Capacity
2,000 mAh
Voltage
7.4 V
Fits Model
Mfr. No. FNB113
Fits Brand
Vertex
Battery Type
Lithium Ion
Recharge Time
Charger Dependent
Color
Black
Product Type
Radio Battery
Compatible Radio Type
Handheld
Compatible Radio Brand
Vertex Standard
Compatible Radio Manufacturer Model Number
FNB113
Compatible Radio Series
EVX-530, VX-261
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Vertex Standard, Compatible Radio Series EVX-530, VX-261, Compatible Radio Manufacturer Model Number FNB113, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,000 mAh, Battery Type Lithium Ion, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.4 V, Color Black
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.