Battery Pack, Fits Model KNB15, 7.4V
Mfr # QKB-15-1200
Zoro # G4822268
product price: $36.69
/eaKey Features
Voltage
7.4 V
Battery Type
Nickel Cadmium
Fits Model
Mfr. No. KNB15
Battery Capacity
2,000 mAh
Recharge Time
Charger Dependent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QKB-15-1200
Zoro #
G4822268
UPC #
-
Country of Origin
China
Details
Item
Radio Battery
Voltage
7.4 V
Battery Type
Nickel Cadmium
Fits Model
Mfr. No. KNB15
Battery Capacity
2,000 mAh
Recharge Time
Charger Dependent
Fits Brand
Kenwood
Color
Black
Product Type
Radio Battery
Compatible Radio Brand
Kenwood
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
TK-2100, TK-2102, TK-2107, TK-260, TK-260G, TK-270, TK-270G, TK-272, TK-272G, TK-278, TK-278G, TK-3100, TK-3101, TK-3102, TK-3107, TK-360, TK-370, TK-370G, TK-372, TK-372G, TK-373, TK-378, TK-378G, TK-388, TK-388G
Compatible Radio Series
TK-2100, TK-2102, TK-2107, TK-260, TK-270, TK-272, TK-278, TK-3100, TK-3101, TK-3102, TK-3107, TK-360, TK-370, TK-372, TK-373, TK-378, TK-388
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Kenwood, Compatible Radio Series TK-2100, TK-2102, TK-2107, TK-260, TK-270, TK-272, TK-278, TK-3100, TK-3101, TK-3102, TK-3107, TK-360, TK-370, TK-372, TK-373, TK-378, TK-388
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.