Battery Pack, Fits Model KNB17, 7.4V
Mfr # QKB-17-2100
Zoro # G4822231
product price: $50.39
/eaKey Features
Recharge Time
Charger Dependent
Voltage
7.4 V
Fits Brand
Kenwood
Fits Model
Mfr. No. KNB17
Battery Type
Nickel-Metal Hydride
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QKB-17-2100
Zoro #
G4822231
UPC #
-
Country of Origin
China
Details
Item
Radio Battery
Recharge Time
Charger Dependent
Voltage
7.4 V
Fits Brand
Kenwood
Fits Model
Mfr. No. KNB17
Battery Type
Nickel-Metal Hydride
Battery Capacity
2,000 mAh
Color
Black
Product Type
Radio Battery
Compatible Radio Brand
Kenwood
Compatible Radio Series
TK-190, TK-280, TK-290, TK-380, TK-390, TK-480, TK-481, TK-5400
Compatible Radio Manufacturer Model Number
KNB17
Compatible Radio Type
Handheld
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Kenwood, Compatible Radio Series TK-190, TK-280, TK-290, TK-380, TK-390, TK-480, TK-481, TK-5400, Compatible Radio Manufacturer Model Number KNB17, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,000 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.4 V, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.