Battery Pack, Fits Model KNB25, Kenwood
Mfr # QKB-25
Zoro # G4822198
product price: $43.99
/eaKey Features
Fits Model
Mfr. No. KNB25
Fits Brand
Kenwood
Recharge Time
Charger Dependent
Battery Capacity
2,000 mAh
Battery Type
Nickel Cadmium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QKB-25
Zoro #
G4822198
UPC #
00840894107238
Country of Origin
China
Details
Item
Radio Battery
Fits Model
Mfr. No. KNB25
Fits Brand
Kenwood
Recharge Time
Charger Dependent
Battery Capacity
2,000 mAh
Battery Type
Nickel Cadmium
Voltage
7.4 V
Color
Black
Product Type
Radio Battery
Compatible Radio Brand
Kenwood
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
KNB25
Compatible Radio Series
TK-2140, TK-2148, TK-2160, TK-2168, TK-2170, TK-2173, TK-3140, TK-3148, TK-3160, TK-3168, TK-3170, TK-3173
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Kenwood, Compatible Radio Series TK-2140, TK-2148, TK-2160, TK-2168, TK-2170, TK-2173, TK-3140, TK-3148, TK-3160, TK-3168, TK-3170, TK-3173, Compatible Radio Manufacturer Model Number KNB25, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,000 mAh, Battery Type Nickel Cadmium, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.4 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.