Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Pack, Fits Model KNB47, Kenwood

  • Mfr # QKB-47

  • Zoro # G4822155


product price: $56.99
/ea

Key Features

Fits Brand
Kenwood
Recharge Time
Charger Dependent
Battery Type
Lithium Ion
Battery Capacity
2,000 mAh
Voltage
7.4 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QKB-47
Zoro #
G4822155
UPC #
-
Country of Origin
China

Details

Item
Radio Battery
Fits Brand
Kenwood
Recharge Time
Charger Dependent
Battery Type
Lithium Ion
Battery Capacity
2,000 mAh
Voltage
7.4 V
Fits Model
Mfr. No. KNB47
Color
Black
Product Type
Radio Battery
Compatible Radio Brand
Kenwood
Compatible Radio Manufacturer Model Number
KNB47
Compatible Radio Type
Handheld
Compatible Radio Series
NX-200, NX-300, NX-410
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Kenwood, Compatible Radio Series NX-200, NX-300, NX-410, Compatible Radio Manufacturer Model Number KNB47, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,000 mAh, Battery Type Lithium Ion, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.4 V, Color Black

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.