Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Pack, Fits Model KNB48, Kenwood

  • Mfr # QKB-48

  • Zoro # G4822146


product price: $58.29
/ea

Key Features

Voltage
7.4 V
Fits Brand
Kenwood
Battery Type
Lithium Ion
Recharge Time
Charger Dependent
Fits Model
Mfr. No. KNB48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QKB-48
Zoro #
G4822146
UPC #
-
Country of Origin
China

Details

Item
Radio Battery
Voltage
7.4 V
Fits Brand
Kenwood
Battery Type
Lithium Ion
Recharge Time
Charger Dependent
Fits Model
Mfr. No. KNB48
Battery Capacity
2,000 mAh
Color
Black
Product Type
Radio Battery
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
KNB48
Compatible Radio Series
NX-200, NX-300, NX-410
Compatible Radio Brand
Kenwood
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Kenwood, Compatible Radio Series NX-200, NX-300, NX-410, Compatible Radio Manufacturer Model Number KNB48, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,000 mAh, Battery Type Lithium Ion, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.4 V, Color Black

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.