Zoro Homepage
This item is Discontinued.
Banshee Battery Pack, Fits Model SP50, 7.4V 9044A

Battery Pack, Fits Model SP50, 7.4V (Discontinued)

  • Mfr # 9044A
  • Zoro # G4823607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9044A
Zoro #
G4823607
UPC #
-
Country of Origin
China

Details

Item
Radio Battery
Battery Type
Nickel Cadmium
Battery Capacity
2,000 mAh
Fits Model
Mfr. No. SP50
Voltage
7.4 V
Recharge Time
Charger Dependent
Fits Brand
Motorola
Color
Black
Product Type
Radio Battery
Compatible Radio Series
SP10, SP50
Compatible Radio Brand
Motorola
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
HT10, P10, P50, P60, SP10, SP50
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series SP10, SP50, Compatible Radio Manufacturer Model Number HT10, P10, P50, P60, SP10, SP50, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 600 mAh, Battery Type Nickel Cadmium, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.4 V, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.