Battery Pack, Fits Model TRBO/XPR6500
Mfr # PMNN4066
Zoro # G4823476
product price: $85.75
/ea
Free Shipping & Returns
Key Features
Battery Type
Lithium Ion
Fits Model
Mfr. No. TRBO, XPR6500
Battery Capacity
2,000 mAh
Fits Brand
Motorola
Recharge Time
Charger Dependent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMNN4066
Zoro #
G4823476
UPC #
844199063725
Country of Origin
China
Details
Item
Radio Battery
Battery Type
Lithium Ion
Fits Model
Mfr. No. TRBO, XPR6500
Battery Capacity
2,000 mAh
Fits Brand
Motorola
Recharge Time
Charger Dependent
Voltage
7.4 V
Color
Black
Product Type
Radio Battery
Compatible Radio Brand
Motorola
Compatible Radio Series
XPR 6000
Compatible Radio Type
Handheld
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6000, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 1,880 mAh, Battery Type Lithium Ion, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.5 V, Color Black
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.