Zoro Homepage

Battery Pack, Fits Motorola, 7.4V

  • Mfr # PMNN4409

  • Zoro # G6366720


product price: $99.69
/ea
Free Shipping & Returns

Key Features

Fits Brand
Motorola
Fits Model
DP4400, DP4401, DP4600, DP4601, DP4800, DP4801, Mfr. No. PMNN4409, Motorola MotoTRBO DP4000 Series, Motorola MotoTRBO XPR3000 Series, Motorola MotoTRBO XPR7000 Series, PMNN4407, PMNN4409AR, PMNN4412, PMNN4448, XPR3300, XPR3500, XPR7350, XPR7550
Battery Type
Lithium Ion
Battery Capacity
2,500 mAh
Voltage
7.4 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMNN4409
Zoro #
G6366720
UPC #
-
Country of Origin
China

Details

Item
Radio Battery
Fits Brand
Motorola
Fits Model
DP4400, DP4401, DP4600, DP4601, DP4800, DP4801, Mfr. No. PMNN4409, Motorola MotoTRBO DP4000 Series, Motorola MotoTRBO XPR3000 Series, Motorola MotoTRBO XPR7000 Series, PMNN4407, PMNN4409AR, PMNN4412, PMNN4448, XPR3300, XPR3500, XPR7350, XPR7550
Battery Type
Lithium Ion
Battery Capacity
2,500 mAh
Voltage
7.4 V
Color
Black
Product Type
Radio Battery
Compatible Radio Brand
Motorola
Compatible Radio Series
APX 1000, APX 3000, APX 4000, DP4000, XPR 3000, XPR 3000e, XPR 7000, XPR 7000e
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
APX1000, APX3000, APX4000, DP4400, DP4401, DP4600, DP4601, DP4800, DP4801, PMNN4407, PMNN4409, PMNN4409AR, PMNN4412, PMNN4448, XPR 3300e, XPR 3500e, XPR 7350e, XPR 7380, XPR 7380e, XPR 7550e, XPR 7580, XPR 7580e, XPR3300, XPR3500, XPR7350, XPR7550
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series APX 1000, APX 3000, APX 4000, DP4000, XPR 3000, XPR 3000e, XPR 7000, XPR 7000e

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.