Battery Pack, Fits Motorola, 7.5V
Mfr # QMB191210-24
Zoro # G7218331
product price: $96.39
/ea
Free Shipping & Returns
Key Features
Fits Model
Mfr. No. P5100, P7100, P7230
Battery Type
Nickel-Metal Hydride
Battery Capacity
2,500 mAh
Voltage
7.5 V
Fits Brand
Motorola
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QMB191210-24
Zoro #
G7218331
UPC #
-
Country of Origin
China
Details
Item
Radio Battery
Fits Model
Mfr. No. P5100, P7100, P7230
Battery Type
Nickel-Metal Hydride
Battery Capacity
2,500 mAh
Voltage
7.5 V
Fits Brand
Motorola
Color
Black
Product Type
Radio Battery
Compatible Radio Series
P5100, P7100, P7200
Compatible Radio Manufacturer Model Number
P5100, P7100, P7230
Compatible Radio Type
Handheld
Compatible Radio Brand
Harris
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Harris, Compatible Radio Series P5100, P7100, P7200, Compatible Radio Manufacturer Model Number P5100, P7100, P7230, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,500 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.5 V, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.