Zoro Homepage

Battery Pack, Fits Motorola, 7.5V

  • Mfr # QMB4024L-18

  • Zoro # G7218499


product price: $47.49
/ea

Key Features

Battery Type
Lithium Ion
Fits Model
EX500, EX560, EX560 XLS, EX600, EX600 XLS, GP328 PLUS, GP338 PLUS, GP344, GP388, GP644, GP688, JMNN4023AR, JMNN4024, JMNN4024A JMNN4024AR, JMNN4024BR, JMNN4024CR, Mfr. No. PRO5150 Elite, Motorola JMNN4023, PTX700 PLUS, PTX760 PLUS
Fits Brand
Motorola
Voltage
7.5 V
Battery Capacity
1,800 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMB4024L-18
Zoro #
G7218499
UPC #
-
Country of Origin
China

Details

Item
Radio Battery
Battery Type
Lithium Ion
Fits Model
EX500, EX560, EX560 XLS, EX600, EX600 XLS, GP328 PLUS, GP338 PLUS, GP344, GP388, GP644, GP688, JMNN4023AR, JMNN4024, JMNN4024A JMNN4024AR, JMNN4024BR, JMNN4024CR, Mfr. No. PRO5150 Elite, Motorola JMNN4023, PTX700 PLUS, PTX760 PLUS
Fits Brand
Motorola
Voltage
7.5 V
Battery Capacity
1,800 mAh
Color
Black
Product Type
Radio Battery
Compatible Radio Series
EX500, EX560 XLS, EX600 XLS, GP328 Plus, GP338 Plus, GP344, GP388, GP644, GP688
Compatible Radio Manufacturer Model Number
EX500, EX560, EX560 XLS, EX600, EX600 XLS, GP328 PLUS, GP338 PLUS, GP344, GP388, GP644, GP688, JMNN4023AR, JMNN4024, JMNN4024A JMNN4024AR, JMNN4024BR, JMNN4024CR, JMNN4023
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series EX500, EX560 XLS, EX600 XLS, GP328 Plus, GP338 Plus, GP344, GP388, GP644, GP688, Compatible Radio Manufacturer Model Number EX500, EX560, EX560 XLS, EX600, EX600 XLS, GP328 PLUS, GP338 PLUS, GP344, GP388, GP644, GP688, JMNN4023AR, JMNN4024, JMNN4024A JMNN4024AR, JMNN4024BR, JMNN4024CR, JMNN4023, Compatible Radio Grainger Model Number Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.