Zoro Homepage

Battery Pack, Fits Motorola Brand, 2000mAh

  • Mfr # QMB9858-2700

  • Zoro # G4823570


product price: $47.49
/ea

Key Features

Battery Type
Nickel-Metal Hydride
Fits Model
Mfr. No. XTS1500, XTS2500
Fits Brand
Motorola
Voltage
7.4 V
Battery Capacity
2,000 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMB9858-2700
Zoro #
G4823570
UPC #
-
Country of Origin
China

Details

Item
Radio Battery
Battery Type
Nickel-Metal Hydride
Fits Model
Mfr. No. XTS1500, XTS2500
Fits Brand
Motorola
Voltage
7.4 V
Battery Capacity
2,000 mAh
Recharge Time
Charger Dependent
Color
Black
Product Type
Radio Battery
Compatible Radio Manufacturer Model Number
XTS1500, XTS2500
Compatible Radio Series
XTS 1500, XTS 2500
Compatible Radio Brand
Motorola
Compatible Radio Type
Handheld
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series XTS 1500, XTS 2500, Compatible Radio Manufacturer Model Number XTS1500, XTS2500, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,000 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.4 V, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.