Battery Pack, Fits Motorola Brand
Mfr # QMB9009-2700
Zoro # G4823659
product price: $86.39
/ea
Free Shipping & Returns
Key Features
Fits Model
HT1250, Mfr. No. HT750
Battery Capacity
2,000 mAh
Battery Type
Nickel-Metal Hydride
Fits Brand
Motorola
Recharge Time
Charger Dependent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QMB9009-2700
Zoro #
G4823659
UPC #
-
Country of Origin
China
Details
Item
Radio Battery
Fits Model
HT1250, Mfr. No. HT750
Battery Capacity
2,000 mAh
Battery Type
Nickel-Metal Hydride
Fits Brand
Motorola
Recharge Time
Charger Dependent
Voltage
7.4 V
Color
Black
Product Type
Radio Battery
Compatible Radio Type
Handheld
Compatible Radio Series
GP1280, GP140, GP320, GP328, GP338, GP340, GP360, GP380, GP640, GP680, HT1225, HT1250, HT1550 XLS, HT750, MTX, PR860
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
HT1250, HT750
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series GP1280, GP140, GP320, GP328, GP338, GP340, GP360, GP380, GP640, GP680, HT1225, HT1250, HT1550 XLS, HT750, MTX, PR860, Compatible Radio Manufacturer Model Number HT1250, HT750, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,000 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Two Way Radio, Waterproof No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.