Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Pack, Fits Symbol, Battery 2500mAh

  • Mfr # GLSY-3478

  • Zoro # G6299679


product price: $61.19
/ea

Key Features

Fits Model
Fit Model SYMBOL DS3478, DS3578, DSS3478, LS3478, LS3578, NGIS XS3478. Part Number SYMBOL 21-62606-01 BTRY-LS34IAB00-00
Voltage
3.7 V
Battery Type
Lithium Ion
Fits Brand
Symbol
Battery Capacity
2,500 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLSY-3478
Zoro #
G6299679
UPC #
-
Country of Origin
China

Details

Item
Radio Battery
Fits Model
Fit Model SYMBOL DS3478, DS3578, DSS3478, LS3478, LS3578, NGIS XS3478. Part Number SYMBOL 21-62606-01 BTRY-LS34IAB00-00
Voltage
3.7 V
Battery Type
Lithium Ion
Fits Brand
Symbol
Battery Capacity
2,500 mAh
Color
Black
Product Type
Radio Battery
Compatible Radio Brand
Symbol
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
21-62606-01, BTRY-LS341AB00-00, DS3478, LS3478
Compatible Radio Series
21-62606-01, BTRY-LS341AB00-00, DS3478, LS3478
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Symbol, Compatible Radio Series 21-62606-01, BTRY-LS341AB00-00, DS3478, LS3478, Compatible Radio Manufacturer Model Number 21-62606-01, BTRY-LS341AB00-00, DS3478, LS3478, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,500 mAh, Battery Type Lithium Ion, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 3.7 V, Color Black

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.