Zoro Homepage

Battery Pack, Fits Symbol, Battery 3800mAh

  • Mfr # CS-MC70SL

  • Zoro # G6299846


product price: $62.15
/ea

Key Features

Battery Capacity
3,800 mAh
Fits Model
Fit Model SYMBOL MC70, MC7004, MC7090, MC75, MC7506, MC7596, MC7596-PZCSKQWA9WR, MC7598. Part Number SYMBOL 82-71363-02, 82-71364-01, BTRY-MC70EAB02
Voltage
3.7 V
Battery Type
Lithium Ion
Fits Brand
Symbol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-MC70SL
Zoro #
G6299846
UPC #
-
Country of Origin
China

Details

Item
Radio Battery
Battery Capacity
3,800 mAh
Fits Model
Fit Model SYMBOL MC70, MC7004, MC7090, MC75, MC7506, MC7596, MC7596-PZCSKQWA9WR, MC7598. Part Number SYMBOL 82-71363-02, 82-71364-01, BTRY-MC70EAB02
Voltage
3.7 V
Battery Type
Lithium Ion
Fits Brand
Symbol
Color
Black
Product Type
Radio Battery
Compatible Radio Type
Handheld
Compatible Radio Brand
Symbol
Compatible Radio Series
82-71363-02, 82-71364-01, BTRY-MC70EAB00, BTRY-MC70EAB02, C70, MC7004, MC7090
Compatible Radio Manufacturer Model Number
82-71364-01, BTRY-MC70EAB02, SYMBOL MC70, MC7004, MC7090, MC75, MC7506, MC7596, MC7596-PZCSKQWA9WR, SYMBOL 82-71363-02
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Symbol, Compatible Radio Series 82-71363-02, 82-71364-01, BTRY-MC70EAB00, BTRY-MC70EAB02, C70, MC7004, MC7090, Compatible Radio Manufacturer Model Number 82-71364-01, BTRY-MC70EAB02, SYMBOL MC70, MC7004, MC7090, MC75, MC7506, MC7596, MC7596-PZCSKQWA9WR, SYMBOL 82-71363-02, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 3,800 mAh, Battery Type Lithium Ion

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.