Zoro Homepage

Battery Pack, Fits Symbol, Battery 5000mAh

  • Mfr # WT40-LI50

  • Zoro # G6299636


product price: $84.65
/ea
Free Shipping & Returns

Key Features

Fits Model
Fit Model SYMBOL WT4000, WT4070, WT-4070, WT4090, WT-4090, WT4090i, WT-4090OW, WT41N0. Part Number SYMBOL 55-000166-01, BTRY-WT40IAB0E
Fits Brand
Symbol
Battery Capacity
5,000 mAh
Battery Type
Lithium Ion
Voltage
3.7 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT40-LI50
Zoro #
G6299636
UPC #
-
Country of Origin
China

Details

Item
Radio Battery
Fits Model
Fit Model SYMBOL WT4000, WT4070, WT-4070, WT4090, WT-4090, WT4090i, WT-4090OW, WT41N0. Part Number SYMBOL 55-000166-01, BTRY-WT40IAB0E
Fits Brand
Symbol
Battery Capacity
5,000 mAh
Battery Type
Lithium Ion
Voltage
3.7 V
Color
Black
Product Type
Radio Battery
Compatible Radio Series
55-000166-01, BTRY-WT40IAB0E, WT4000, WT4070, WT4090, WT4090i, WT4090OW
Compatible Radio Brand
Symbol
Compatible Radio Manufacturer Model Number
BTRY-WT40IAB0E, WT4000, WT4070, WT4090, WT4090i, WT4090OW, 55-000166-01
Compatible Radio Type
Handheld
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Symbol, Compatible Radio Series 55-000166-01, BTRY-WT40IAB0E, WT4000, WT4070, WT4090, WT4090i, WT4090OW, Compatible Radio Manufacturer Model Number BTRY-WT40IAB0E, WT4000, WT4070, WT4090, WT4090i, WT4090OW, 55-000166-01, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 5,000 mAh, Battery Type Lithium Ion, Compatible Product Type Two Way Radio, Waterproof No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.