Zoro Homepage

Battery Pack, Fits Vertex, 7.5V

  • Mfr # QVB-80L

  • Zoro # G6366766


product price: $56.49
/ea

Key Features

Fits Model
FNB58, FNB80, Mfr. No. VX5R, VX7R
Voltage
7.5 V
Battery Capacity
1,200 mAh
Fits Brand
Vertex
Battery Type
Lithium Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QVB-80L
Zoro #
G6366766
UPC #
00840894112058
Country of Origin
China

Details

Item
Radio Battery
Fits Model
FNB58, FNB80, Mfr. No. VX5R, VX7R
Voltage
7.5 V
Battery Capacity
1,200 mAh
Fits Brand
Vertex
Battery Type
Lithium Ion
Color
Black
Product Type
Radio Battery
Compatible Radio Type
Handheld
Compatible Radio Brand
Vertex Standard
Compatible Radio Manufacturer Model Number
FNB58, FNB80, VX5R, VX7R
Compatible Radio Series
VX-5R, VX-7R
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Vertex Standard, Compatible Radio Series VX-5R, VX-7R, Compatible Radio Manufacturer Model Number FNB58, FNB80, VX5R, VX7R, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 1,200 mAh, Battery Type Lithium Ion, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.5 V, Color Black

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.