Zoro Homepage

Battery Pack, Lithium-Ion, 7.5V

  • Mfr # QKB-KNB35

  • Zoro # G7424046


product price: $39.79
/ea

Key Features

Fits Brand
Kenwood
Recharge Time
Charger Dependent
Battery Capacity
1,800 mAh
Fits Model
KNB25A, KNB26, KNB26A, KNB26N, KNB35L, KNB35Li, Mfr. No. KNB25, TK2140, TK2160, TK2170, TK3140, TK3160, TK3170, TK3173
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QKB-KNB35
Zoro #
G7424046
UPC #
-
Country of Origin
China

Details

Item
Radio Battery
Fits Brand
Kenwood
Recharge Time
Charger Dependent
Battery Capacity
1,800 mAh
Fits Model
KNB25A, KNB26, KNB26A, KNB26N, KNB35L, KNB35Li, Mfr. No. KNB25, TK2140, TK2160, TK2170, TK3140, TK3160, TK3170, TK3173
Color
Black
Voltage
7.5 V
Battery Type
Lithium Ion
Product Type
Radio Battery
Compatible Radio Type
Handheld
Compatible Radio Series
TK-2140, TK-2160, TK-2170, TK-3140, TK-3160, TK-3170, TK-3173
Compatible Radio Manufacturer Model Number
KNB25, KNB25A, KNB26, KNB26A, KNB26N, KNB35L, KNB35Li, TK2140, TK2160, TK2170, TK3140, TK3160, TK3170, TK3173
Compatible Radio Brand
Kenwood
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Kenwood, Compatible Radio Series TK-2140, TK-2160, TK-2170, TK-3140, TK-3160, TK-3170, TK-3173, Compatible Radio Manufacturer Model Number KNB25, KNB25A, KNB26, KNB26A, KNB26N, KNB35L, KNB35Li, TK2140, TK2160, TK2170, TK3140, TK3160, TK3170, TK3173, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 1,800 mAh, Battery Type Lithium Ion, Compatible Product Type Two Way Radio

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.