Battery Pack, Lithium Ion, Fits Model RDX
Mfr # RNL6308
Zoro # G4823519
product price: $43.99
/eaKey Features
Fits Brand
Motorola
Recharge Time
Charger Dependent
Battery Type
Lithium Ion
Voltage
7.4 V
Fits Model
Mfr. No. RDX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RNL6308
Zoro #
G4823519
UPC #
-
Country of Origin
China
Details
Item
Radio Battery
Fits Brand
Motorola
Recharge Time
Charger Dependent
Battery Type
Lithium Ion
Voltage
7.4 V
Fits Model
Mfr. No. RDX
Battery Capacity
2,000 mAh
Color
Black
Product Type
Radio Battery
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
RDV2020, RDX
Compatible Radio Series
EP150, RDM2070d, RDX
Compatible Radio Brand
Motorola
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series EP150, RDM2070d, RDX, Compatible Radio Manufacturer Model Number RDV2020, RDX, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,500 mAh, Battery Type Lithium Ion, Compatible Pump Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.5 V, Color Black
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.