Zoro Homepage

Battery Pack, Nickel Cadmium, 2000mAh

  • Mfr # QMB8294

  • Zoro # G4823458


product price: $50.25
/ea

Key Features

Battery Type
Nickel Cadmium
Battery Capacity
2,000 mAh
Fits Model
Mfr. No. XTS3000, XTS5000
Voltage
7.4 V
Recharge Time
Charger Dependent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMB8294
Zoro #
G4823458
UPC #
-
Country of Origin
China

Details

Item
Radio Battery
Battery Type
Nickel Cadmium
Battery Capacity
2,000 mAh
Fits Model
Mfr. No. XTS3000, XTS5000
Voltage
7.4 V
Recharge Time
Charger Dependent
Fits Brand
Motorola
Color
Black
Product Type
Radio Battery
Compatible Radio Manufacturer Model Number
XTS3000, XTS5000
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Compatible Radio Series
MTP200, XTS 3000, XTS 3500, XTS 5000
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series MTP200, XTS 3000, XTS 3500, XTS 5000, Compatible Radio Manufacturer Model Number XTS3000, XTS5000, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,000 mAh, Battery Type Nickel Cadmium, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.4 V, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.