Zoro Homepage

Battery Pack, Nickel Cadmium, 7.4V, 2000mAh

  • Mfr # QMB4496-11

  • Zoro # G4823555


product price: $43.39
/ea

Key Features

Voltage
7.4 V
Battery Type
Nickel Cadmium
Fits Model
CP200, Mfr. No. CP150, PR400
Recharge Time
Charger Dependent
Fits Brand
Motorola
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMB4496-11
Zoro #
G4823555
UPC #
-
Country of Origin
China

Details

Item
Radio Battery
Voltage
7.4 V
Battery Type
Nickel Cadmium
Fits Model
CP200, Mfr. No. CP150, PR400
Recharge Time
Charger Dependent
Fits Brand
Motorola
Battery Capacity
2,000 mAh
Color
Black
Green Environmental Attribute
Product is Rechargeable
Product Type
Radio Battery
Compatible Radio Manufacturer Model Number
CP150, CP160, CP180, CP200, CP140
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Compatible Radio Series
CP140, CP150, CP160, CP180, CP200, CP200d
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series CP140, CP150, CP160, CP180, CP200, CP200d, Compatible Radio Manufacturer Model Number CP150, CP160, CP180, CP200, CP140, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 1,200 mAh, Battery Type Nickel Cadmium, Compatible Product Type Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.4 V, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.