Zoro Homepage

Battery Pack, Nickel-Metal Hydride, 3.6V

  • Mfr # QMB5428

  • Zoro # G4823379


product price: $20.75
/ea

Key Features

Battery Capacity
2,000 mAh
Battery Type
Nickel-Metal Hydride
Fits Brand
Motorola
Fits Model
Mfr. No. T5400
Recharge Time
Charger Dependent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMB5428
Zoro #
G4823379
UPC #
-
Country of Origin
China

Details

Item
Radio Battery
Battery Capacity
2,000 mAh
Battery Type
Nickel-Metal Hydride
Fits Brand
Motorola
Fits Model
Mfr. No. T5400
Recharge Time
Charger Dependent
Voltage
3.6 V
Color
Black
Product Type
Radio Battery
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Compatible Radio Series
Talkabout T5320, Talkabout T5400, Talkabout T5420, Talkabout T5600, Talkabout T5620, Talkabout T5700, Talkabout T5720, Talkabout T5800, Talkabout T5820
Compatible Radio Manufacturer Model Number
T5400
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series Talkabout T5320, Talkabout T5400, Talkabout T5420, Talkabout T5600, Talkabout T5620, Talkabout T5700, Talkabout T5720, Talkabout T5800, Talkabout T5820, Compatible Radio Manufacturer Model Number T5400, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,000 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Two Way Radio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.