Battery Pack, Nickel-Metal Hydride, 7.2V
Mfr # QKB-17A-18
Zoro # G7419225
product price: $44.69
/eaKey Features
Battery Type
Nickel-Metal Hydride
Recharge Time
Charger Dependent
Voltage
7.2 V
Fits Brand
Kenwood
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QKB-17A-18
Zoro #
G7419225
UPC #
-
Country of Origin
China
Details
Item
Radio Battery
Battery Type
Nickel-Metal Hydride
Recharge Time
Charger Dependent
Voltage
7.2 V
Fits Brand
Kenwood
Color
Black
Battery Capacity
1,800 mAh
Fits Model
KNB-16A, KNB-17, KNB-17A, KNB-21, KNB-21N, KNB-22, KNB-22N, Mfr. No. KNB-16, TK-190, TK-280, TK-290, TK-380, TK-390, TK-480, TK-481, TK-5400
Product Type
Radio Battery
Compatible Radio Series
TK-190, TK-280, TK-290, TK-380, TK-390, TK-480, TK-481, TK-5400
Compatible Radio Manufacturer Model Number
KNB16, KNB16A, KNB17, KNB17A, KNB21, KNB21N, KNB22, KNB22N, TK190, TK280, TK290, TK380, TK390, TK480, TK481, TK5400
Compatible Radio Type
Handheld
Compatible Radio Brand
Kenwood
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Kenwood, Compatible Radio Series TK-190, TK-280, TK-290, TK-380, TK-390, TK-480, TK-481, TK-5400, Compatible Radio Manufacturer Model Number KNB16, KNB16A, KNB17, KNB17A, KNB21, KNB21N, KNB22, KNB22N, TK190, TK280, TK290, TK380, TK390, TK480, TK481, TK5400, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 1,800 mAh, Battery Type Nickel-Metal Hydride
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.