Zoro Homepage

Battery Pack, Nickel-Metal Hydride, 7.2V

  • Mfr # QKB-26-2100

  • Zoro # G7419380


product price: $64.29
/ea

Key Features

Fits Model
KNB-25A, KNB-26, KNB-26N, KNB-56, KNB-56N TK-2140, Mfr. No. KNB-25, NX-220, NX-320, TK-2148, TK-2160 TK-3160, TK-2168, TK-2170, TK-2360, TK-3140, TK-3148, TK-3168, TK-3170 TK-2173, TK-3173, TK-3360
Battery Capacity
2,100 mAh
Fits Brand
Kenwood
Recharge Time
Charger Dependent
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QKB-26-2100
Zoro #
G7419380
UPC #
-
Country of Origin
China

Details

Item
Radio Battery
Fits Model
KNB-25A, KNB-26, KNB-26N, KNB-56, KNB-56N TK-2140, Mfr. No. KNB-25, NX-220, NX-320, TK-2148, TK-2160 TK-3160, TK-2168, TK-2170, TK-2360, TK-3140, TK-3148, TK-3168, TK-3170 TK-2173, TK-3173, TK-3360
Battery Capacity
2,100 mAh
Fits Brand
Kenwood
Recharge Time
Charger Dependent
Color
Black
Voltage
7.2 V
Battery Type
Nickel-Metal Hydride
Product Type
Radio Battery
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
KNB25, KNB25A, KNB26, KNB26N, KNB56, KNB56N TK2140, NX220, NX320, TK2148, TK2160, TK2168, TK2170, TK2360, TK3140, TK3148, TK3160, TK3168, TK3170 TK2173, TK3173, TK3360
Compatible Radio Brand
Kenwood
Compatible Radio Series
NX-220, NX-320, NX-420, TK-2140, TK-2148, TK-2160, TK-2168, TK-2170, TK-2173, TK-2360, TK-3140, TK-3148, TK-3160, TK-3168, TK-3170, TK-3173, TK-3360
Compatible Product Type
Two Way Radio
Compatible Pump
Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Kenwood, Compatible Radio Series NX-220, NX-320, NX-420, TK-2140, TK-2148, TK-2160, TK-2168, TK-2170, TK-2173, TK-2360, TK-3140, TK-3148, TK-3160, TK-3168, TK-3170, TK-3173, TK-3360, Compatible Radio Manufacturer Model Number KNB25, KNB25A, KNB26, KNB26N, KNB56, KNB56N TK2140, NX220, NX320, TK2148, TK2160, TK2168, TK2170, TK2360, TK3140, TK3148, TK3160, TK3168, TK3170 TK2173, TK3173, TK3360

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.